Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ OF King Medium w/1% Dextrose, Lactose, Maltose, Mannitol, Sucrose, Xylose

Catalog No. R061951 Shop All Thermo Scientific Products
Change view
Click to view available options
Media Type:
OF King Medium
OF King Medium Base Control
Includes:
1% Maltose
Base Control
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Media Type Includes
R061951 OF King Medium 1% Maltose
R061903 OF King Medium Base Control Base Control
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. R061951 Supplier Thermo Scientific™ Supplier No. R061951
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use OF King Medium to determine oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli.

Determine oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli using Thermo Scientific™ Remel™ OF King Medium. Hugh and Leifson first reported that microorganisms which utilize carbohydrates oxidatively produce only a minimal amount of acid1. Oxidative-Fermentative (OF) Medium was developed with a ratio of peptone to carbohydrate that minimized the formation of alkaline by-products and enhanced acid production by oxidative organisms. OF Medium is especially suitable for determining the carbohydrate metabolic pathway of gram-negative bacilli2.

Typical fermentation media contain approximately 2% peptone and 1% carbohydrate. In media containing high concentrations of peptones, oxidative microorganisms produce alkaline by-products in quantities that neutralize the acid produced from carbohydrat

TRUSTED_SUSTAINABILITY

Specifications

Format 15mm x 103mm Tube
Media Type OF King Medium
Product Type Microbiology Media
Includes 1% Maltose
Quantity 20 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.