Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ OF Medium w/1% Dextrose
GSA_VA

Catalog No. R061918 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
20 x 4 mL
100 x 4 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R061918 20 x 4 mL
R061916 100 x 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. R061918 Supplier Thermo Scientific™ Supplier No. R061918
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use OF Medium w/1% Dextrose (Hugh-Liefson) to determine oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli.

Determine oxidative and fermentative metabolism of glucose by gram-negative bacilli using Thermo Scientific™ Remel™ OF Medium w/1% Dextrose (Hugh-Liefson). Hugh and Leifson first reported that microorganisms which utilize carbohydrates oxidatively produce only a minimal amount of acid1. Oxidative-Fermentative (OF) Medium was developed with a ratio of peptone to carbohydrate that minimized the formation of alkaline by-products and enhanced acid production by oxidative organisms. OF Medium is especially suitable for determining the carbohydrate metabolic pathway of gram-negative bacilli2.

Typical fermentation media contain approximately 2% peptone and 1% carbohydrate. In media containing high concentrations of peptones, oxidative microorganisms produce alkaline by-products in quantities that neutralize the acid produced from carbohydrat

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Industrial Reference: BAM.
Description OF Medium w/1% Dextrose (Hugh-Liefson)
Format 15mm x 103mm Tube
Product Type Microbiology Media
Quantity 20 x 4 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.