Learn More
Description
Differentiate gram-positive and gram-negative organisms with Thermo Scientific™ Remel™ Potassium Hydroxide 3%.Halebian et al., in 1981 reported the use of 3% Potassium Hydroxide (KOH) to differentiate anaerobic gram-positive and gram-negative bacteria1. Von Graevenitz and Bucher further investigated this with other bacteria2.
Specifications
Specifications
| Content And Storage | 2°C to 30°C |
| Description | Ea. |
| Includes | gram-positive and gram-negative microorganisms. |
| Quantity | 25 mL |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.