Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Removable Yellow Vinyl Footprints

Catalog No. 19103752 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-752 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-752 Supplier Brady™ Supplier No. 31550

missing translation for 'validMainframeMsg'

Card-mounted vinyl film characters features a pressure sensitive adhesive

  • Good chemical, oil and water resistance
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths

Specifications

Color Yellow
Displayed Text Blank
Length (English) 11.875 in.
Packaging Quantity 10 Pk.
Width (English) 3.75 in.
Width (Metric) 203.2 mm
Material Vinyl
Type Marking Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.