Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Renco Neoprene Straight Sleeves
SDP

Catalog No. 19053849
Change view
Click to view available options
Port Size (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English)
19-053849 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-053849 Supplier Renco Supplier No. R02NEO4318

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Black neoprene straight sleeves can be attached to dry box/isolator box ports.

  • Made of neoprene
  • Port size: 20.32cm (8 in.)

Specifications

Color Black
Material Neoprene
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Model N4318
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 8 in.
Length (Metric) 20.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.