Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Renishaw CMM Calibration Test Bar, CAT 40, 127.0 mm Gage Length, 12.7 mm Diameter

Catalog No. 5000510773
Encompass

This CMM calibration test bar is designed for use with all machines to calibrate Renishaw Tool Setting Probes. It serves as a calibrated master, with key dimensions engraved directly on the tool, and includes a certification for assurance of its precision.

  • Use with all machines
  • Calibrated master for tool setting probes
  • Length and diameter engraved on the tool
  • Comes with certification
  • Thread size on the taper side: 5/8-11
  • Gage length: 127.0 mm
  • Tolerance on the length: 126.995-127.015 mm
  • Calibration master diameter: 12.7 mm
  • Tolerance on calibration master diameter: 12.700-12.725 mm
  • Concentricity to the holder: .005 mm
  • Gaging surface diameter: 12.7mm x 12.7 mm
  • Large body diameter: 44.45 mm
  • Smaller body diameter: 12.2 mm

Catalog No. 50-005-10773 Supplier MSC Supplier No. 86257151
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CMM calibration test bar is designed for use with all machines to calibrate Renishaw Tool Setting Probes. It serves as a calibrated master, with key dimensions engraved directly on the tool, and includes a certification for assurance of its precision.

  • Use with all machines
  • Calibrated master for tool setting probes
  • Length and diameter engraved on the tool
  • Comes with certification
  • Thread size on the taper side: 5/8-11
  • Gage length: 127.0 mm
  • Tolerance on the length: 126.995-127.015 mm
  • Calibration master diameter: 12.7 mm
  • Tolerance on calibration master diameter: 12.700-12.725 mm
  • Concentricity to the holder: .005 mm
  • Gaging surface diameter: 12.7mm x 12.7 mm
  • Large body diameter: 44.45 mm
  • Smaller body diameter: 12.2 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.