Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Renishaw CMM Stylus Extension, M2 Female M2 Male, Stainless Steel, 5 mm OAL

Catalog No. 5000529868
Encompass

The Renishaw M2 Female M2 Male CMM Stylus Extension is constructed from stainless steel and features a 5 mm overall length.

  • Material: Stainless steel
  • Overall length: 5 mm
  • Stem diameter: 3.00 mm (0.1181 in)
  • Country of origin: United Kingdom

Catalog No. 50-005-29868 Supplier MSC Supplier No. 00553792
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Renishaw M2 Female M2 Male CMM Stylus Extension is constructed from stainless steel and features a 5 mm overall length.

  • Material: Stainless steel
  • Overall length: 5 mm
  • Stem diameter: 3.00 mm (0.1181 in)
  • Country of origin: United Kingdom

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.