Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Renishaw CMM Stylus, M3, 4 mm Ruby, Ceramic Stem, 50 mm

Catalog No. 5000534361
Encompass

This CMM stylus is designed for inspecting simple features that allow for direct, unobstructed contact with the workpiece surface. It features a ruby ball tip and a ceramic stem. Ruby is a very hardwearing material, making it suitable for most standard applications, though not recommended for scanning aluminum parts due to adhesive pickup. The ceramic stem is lightweight, very stiff, and provides built-in crash protection.

  • M3 thread mount.
  • 4 mm ruby ball tip.
  • Ceramic stem with 2 mm diameter.
  • Overall length of 50 mm.
  • Effective working length of 46 mm.
  • Lightweight and stiff ceramic stem for built-in crash protection.
  • Hardwearing ruby tip, ideal for most standard applications.

Catalog No. 50-005-34361 Supplier MSC Supplier No. 00552570
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CMM stylus is designed for inspecting simple features that allow for direct, unobstructed contact with the workpiece surface. It features a ruby ball tip and a ceramic stem. Ruby is a very hardwearing material, making it suitable for most standard applications, though not recommended for scanning aluminum parts due to adhesive pickup. The ceramic stem is lightweight, very stiff, and provides built-in crash protection.

  • M3 thread mount.
  • 4 mm ruby ball tip.
  • Ceramic stem with 2 mm diameter.
  • Overall length of 50 mm.
  • Effective working length of 46 mm.
  • Lightweight and stiff ceramic stem for built-in crash protection.
  • Hardwearing ruby tip, ideal for most standard applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.