Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Renishaw Machine Tool Stylus, Ruby Ball, 6 mm Diameter, 50 mm Length, M4, 1 ea

Catalog No. 5000510632
Encompass

This machine tool stylus is designed for use with CMM and machine tool probes. It features a precision ruby ball tip mounted on a lightweight carbon fiber stem, providing high rigidity and wear resistance for dimensional inspection tasks.

  • Ball diameter: 6.0 mm
  • Overall length: 50.0 mm
  • Effective working length: 38.5 mm
  • Stem material: carbon fiber
  • Ball material: ruby
  • Thread size: M4
  • Weight: 4.1 g

Catalog No. 50-005-10632 Supplier MSC Supplier No. 59330407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This machine tool stylus is designed for use with CMM and machine tool probes. It features a precision ruby ball tip mounted on a lightweight carbon fiber stem, providing high rigidity and wear resistance for dimensional inspection tasks.

  • Ball diameter: 6.0 mm
  • Overall length: 50.0 mm
  • Effective working length: 38.5 mm
  • Stem material: carbon fiber
  • Ball material: ruby
  • Thread size: M4
  • Weight: 4.1 g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.