Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
The PPE Pillar simplifies PPE collection with these features:
- Durable construction
- Contributes to landfill diversion and sustainable practices
- Easy to set up and maintain
- Compatibility: Accepts all types of PPE, including gloves, masks, and non-woven fabrics.
- Capacity: Up to 40 lb.
- Dimensions: 1 x 1 x 3 ft.
Specifications
Specifications
| Capacity (English) | 40 lb. |
| Product Type | Recycling and Sustainability |
Helps your facility contribute to eco-friendly practices and reduce its carbon footprint.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?