Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC New Pig Epoxy Putty, Multi-Purpose, 4 oz, 12/Pk

Catalog No. 502870595
Encompass

This multi-purpose epoxy putty is designed for fast, effective repairs on various materials such as steel, glass, masonry, and most plastics. Made with high-quality resins, it provides a strong bond and cures concrete-hard in 1 hour, allowing for drilling, tapping, sanding, or painting. It is nontoxic, VOC- and solvent-free, and safe for use on potable water lines. Note: Not intended for structural repairs.

  • Multi-purpose applications
  • Provides 3 to 5 minute working time
  • Repairs pressurized/non-pressurized pipes
  • Permanent repairs
  • Temperature range: -40°F to 250°F continuous
  • Volume: 4 oz
  • Shelf life of 2 years
  • Cures hard in 60 minutes for functional use
  • Full cure in 24 hours at 70°F
  • Zero VOC content
  • NSF certified

Catalog No. 50-287-0595 Supplier MSC Supplier No. 80456650
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This multi-purpose epoxy putty is designed for fast, effective repairs on various materials such as steel, glass, masonry, and most plastics. Made with high-quality resins, it provides a strong bond and cures concrete-hard in 1 hour, allowing for drilling, tapping, sanding, or painting. It is nontoxic, VOC- and solvent-free, and safe for use on potable water lines. Note: Not intended for structural repairs.

  • Multi-purpose applications
  • Provides 3 to 5 minute working time
  • Repairs pressurized/non-pressurized pipes
  • Permanent repairs
  • Temperature range: -40°F to 250°F continuous
  • Volume: 4 oz
  • Shelf life of 2 years
  • Cures hard in 60 minutes for functional use
  • Full cure in 24 hours at 70°F
  • Zero VOC content
  • NSF certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.