Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Repeater Dispensing Pipettor Syringe Tip Adapters

Catalog No. 07201497 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
50 mL
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
07-201-497 50 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-497 Supplier Corning™ Supplier No. 4219

missing translation for 'validMainframeMsg'

Corning™ Repeater Dispensing Pipettor Syringe Tips are available sterile or non-sterile for precise, positive-displacement dispensing of viscous or volatile liquids

  • Made from high quality polypropylene
  • Autoclavable at 121°C, 25 minutes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO8655
Compatible Tips Corning™ Repetitive Dispensing Pipettor Tips
Color White
Material Plastic
Model Repetitive Dispensing Pipettor
Number of Channels 1
Sterility Non-sterile
Type Syringe Tip Adapter
Volume (Metric) 50 mL
Quantity 50 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.