Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SnowEx Rotary Snow Brush Kit, 48 in Width, 1 ea

Catalog No. 502866427
Encompass

The SnowEx SMP-480 Multi-Purpose Brush Kit is a replacement rotary snow brush accessory designed for compatibility with the SWB-480 model. This kit provides an efficient solution for snow removal applications, ensuring optimal performance of compatible equipment.

  • Rotary snow brush accessory
  • Brush width is 48 in
  • Constructed with aluminum components
  • Designed for use with SWB-480
  • Brush diameter is 12 in
  • Overall dimensions are 48 in length, 16 in width, 16.5 in height
  • Lightweight at 11 lbs.

Catalog No. 50-286-6427 Supplier MSC Supplier No. 57466781
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SnowEx SMP-480 Multi-Purpose Brush Kit is a replacement rotary snow brush accessory designed for compatibility with the SWB-480 model. This kit provides an efficient solution for snow removal applications, ensuring optimal performance of compatible equipment.

  • Rotary snow brush accessory
  • Brush width is 48 in
  • Constructed with aluminum components
  • Designed for use with SWB-480
  • Brush diameter is 12 in
  • Overall dimensions are 48 in length, 16 in width, 16.5 in height
  • Lightweight at 11 lbs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.