Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Replacement Brackets for Universal Pictogram Signs, Indoor/Outdoor Showers

Catalog No. 18666711 Shop All Justrite Safety Group Products
Change view
Click to view available options
Activation:
Upon Activation of Water Source
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Activation
18-666-711 Upon Activation of Water Source
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-711 Supplier Justrite Manufacturing Co Supplier No. SIGNBRAC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Replacement Brackets for mounting universal pictogram signs on indoor and outdoor safety showers without insulation

Set of 2

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Activation Upon Activation of Water Source
Color Orange
Depth (English) 24 in.
Depth (Metric) 610 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 48 in.
Height (Metric) 1219 mm
Includes 1 Unit
Inlet Connection (Metric) 1.5 in. NH (F) NPT
Material Steel
Material (Piping Connection) Synthetic Rubber
Mounting Portable
Pressure 44 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 24 in.
Width (Metric) 610 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.