Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Replacement Bulbs

Catalog No. p-2622128 Shop All UVP Inc. Products
Change view
Click to view available options
For Use With (Equipment):
B-100 High Intensity UV Lamp
Models C-70G, C-71 Chromato-vue Cabinet
Models UVGL-48, ML-49, UVG-47 UV Lamp
Wattage:
6 W
25 W
100 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Wattage
UVP34001401 Models UVGL-48, ML-49, UVG-47 UV Lamp 6 W
UVP34005401 B-100 High Intensity UV Lamp 100 W
UVP34000201 Models C-70G, C-71 Chromato-vue Cabinet 25 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP34001401 Supplier UVP Supplier No. 34001401

Specifications

Voltage 115 V
Wattage 6 W
Wavelength 365/254 nm
Dimensions (L x W) 9.5 x 2.8 in. (24.1 x 7.1 cm)
For Use With (Equipment) Models UVGL-48, ML-49, UVG-47 UV Lamp
Includes Replacement 6 W tube
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Packaging Quantity 1 Ea.
Width (English) 2.8 in.
Width (Metric) 7.1 cm
Product Type Replacement Bulb
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.