Learn More
Description
- Reliable determination of conductivity in the measuring range < 200 mS/cm
- SD conductivity cell type LC 8 contains robust 2-pole graphite electrodes (K ≈ 1.0 cm-1)
- Automatic temperature compensation (NTC 10 kΩ) as a thermistor is installed in the center of the measuring cell
Specifications
Specifications
| Cell Constant | 1.0 cm-1 |
| Type | Conductivity/ATC Electrode |
| Connector Types | BNC |
| Material | Plastic |
| Measurement Ranges | <200 mS/cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.