Learn More
Description
- Precise pH determination with integrated temperature sensor (ATC)
- Simple exchange mechanism of the pH electrode
- Low maintenance, robust and inexpensive
Specifications
Specifications
| Connector Types | Direct |
| Junction | Fiber Diaphragm |
| Material | ABS |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 50°C |
| Type | pH/ATC Electrode |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.