Learn More
Description
- Reliable redox monitoring
- Low maintenance, robust and cost-effective
- Built-in temperature sensor
Specifications
Specifications
| Connector Types | Direct |
| Junction | Fiber Diaphragm |
| Material | ABS |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 50°C |
| Type | Combination ORP Electrode |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.