Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ Replacement Electrode for SD30 EC

Catalog No. 09051530 Shop All Tintometer Group Products
Change view
Click to view available options
Measurement Ranges:
Cond: <20 mS/cm, <TDS 20 ppt <19 g/L Salt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Ranges
09-051-530 Cond: <20 mS/cm, <TDS 20 ppt <19 g/L Salt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-530 Supplier Lovibond™ Supplier No. 720035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The replacement electrode for the SD30 EC Pocket Tester is equipped with two robust graphite electrodes that are easy to clean. The built-in temperature sensor ensures that the measured values are always referenced to 25°C and are therefore not affected by temperature fluctuations

  • Precise determination of conductivity, TDS or salinity
  • Low-maintenance and easy-care 2-pole graphite electrodes (K ≈ 1.0 cm-1)
  • Integrated temperature sensor (reference temperature: 25°C)

Specifications

Cell Constant 1.0 cm-1
Type Conductivity Electrode
Connector Types Not Stated
Material Graphite
Measurement Ranges Cond: <20 mS/cm, <TDS 20 ppt <19 g/L Salt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.