Learn More
Description
- Precise determination of pH, conductivity, TDS and salt
- Low maintenance, robust and inexpensive
- Simple electrode replacement mechanism
Specifications
Specifications
| Connector Types | Direct |
| Junction | Fiber Diaphragm |
| Material | ABS |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 60°C |
| Type | Combination pH Electrode |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.