Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ Replacement Foam for Pelican Protective Cases

Catalog No. 19024653 Shop All Pelican Products Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Depth (English):
4.87 in.
Width (English):
14 in.
Height (English):
18.42 in.
Weight (English):
2.3 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English) Height (English) Weight (English)
19-024653 4.87 in. 14 in. 18.42 in. 2.3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-024653 Supplier Pelican™ Supplier No. 1550403000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Replacement Foam
Material Polyurethane
Depth (English) 4.87 in.
Depth (Metric) 12.3 cm
Height (English) 18.42 in.
Height (Metric) 46.7 cm
Insert Type Pick N' Pluck
Weight (English) 2.3 lb.
Weight (Metric) 1.04 kg
Width (English) 14 in.
Width (Metric) 36.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.