Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Replacement Microscope Halogen Bulb
SDP

Catalog No. LG412V20W Shop All Laxco Inc Products
Change view
Click to view available options
Voltage:
6 V
12 V
Wattage:
15 w
20 w
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Wattage
LG412V20W 12 V 20 w
LG46V20W 6 V 20 w
MR1112V15W 12 V 15 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. LG412V20W Supplier Laxco™ Supplier No. MPLG412V20W

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Replacement halogen lightbulbs bulbs for Laxco microscopes

Specifications

Type Light Bulb
Bulb Type Halogen
For Use With (Equipment) Microscopes
Height (Metric) 2.5 cm
Length (Metric) 2.5 cm
Voltage 12 V
Wattage 20 w
Width (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.