Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Replacement Parts
SDPSCI_ED

Catalog No. S31896 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
Graduations:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S31896 100 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S31896 Supplier Kimble™ Supplier No. 20025J100/EMD
This item is not returnable. View return policy

Sold in packs of 6

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs
Graduations 1 mL
Subdivision 1mL
Height (English) 10 in.
Height (Metric) 255 mm
Tolerance ±0.6 mL
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.