Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Replacement Temperature Probes for Traceable™; Fridge/Freezer Digital Thermometers

Catalog No. 15078217 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
Bottle Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
15-078-217 Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-078-217

missing translation for 'validMainframeMsg'

Enhance the life of thermistors or digital indicators with these replacemement probes

Convenient replacement parts in case of thermometer damaged

Specifications

Bottle Fill Glycol
Bottle Size 5 mL
Disposable Single-use
For Use With (Application) Temperature measurement
Includes Bottle Probe
Length (Metric) 2.2 cm
Material ABS Plastic
Probe Type Bottle Probe
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Type Replacement Bottle Probe
Length (English) 7/8 in.
Description Replacement Temperature Probe
Calibrated No
For Use With (Equipment) Traceable 4127 thermometer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.