Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Replacement Tube for Kuderna-Danish Apparatus

Catalog No. 0777071 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-770-71 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-770-71 Supplier Corning™ Supplier No. 215710TO

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement tube for use with Kuderna-Danish apparatus

These PYREX replacement tubes fit the Kuderna Danish Apparatus and have an outer 19/22 Standard Taper joint. The tube graduations go from 0 to 2 mL in 0.1 mL increments and from 3 mL on in 1.0 mL increments.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Replacement Tube
For Use With (Equipment) Kuderna-Danish Apparatus
Capacity (Metric) 10 mL
Capacity (English) 0.3 oz.
Graduations 0 to 2 mL/0.1 mL, 3 mL/1 mL
Standard Taper Joint Top 19/22
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.