Learn More
Brady™ Repositionable Continuous Vinyl Cloth Label Tape for M6/M7 Printers
Once applied, CleanLift™ Series Vinyl Cloth Labels are permanent or repositionable.
Supplier: Brady™ M7C375498
Description
- Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for high print quality
- Semi-gloss finish for crisp, clean look
- Made of B-498 vinyl material
Specifications
| Not Autoclavable | |
| Repositionable Rubber | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
| No | |
| Rectangle | |
| -40°C to +80°C | |
| 0.185 mm | |
| 30 ft. | |
| 0.375 in. | |
| M7C-375-498 |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
| None | |
| Semi-gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| M710, BMP71 | |
| 30 ft. | |
| -40°F to +176°F | |
| 0.0073 in. | |
| 30 ft. x 0.375 in. | |
| 9.14 m | |
| 9.53 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.