Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Continuous Vinyl Cloth Label Tape for M6/M7 Printers

Catalog No. p-7250841 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
275 ft. x 0.24 in.
275 ft. x 0.375 in.
30 ft. x 0.24 in.
30 ft. x 0.318 in.
30 ft. x 0.375 in.
30 ft. x 0.5 in.
30 ft. x 1 in.
30 ft. x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M611, M710, BMP61, BMP71
M710, BMP71
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
17-011-450 30 ft. x 0.24 in. M710, BMP71
17-004-711 30 ft. x 0.24 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-446 30 ft. x 0.318 in. M710, BMP71
17-004-712 30 ft. x 0.318 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-444 30 ft. x 0.375 in. M710, BMP71
17-004-716 30 ft. x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-441 30 ft. x 0.5 in. M710, BMP71
17-011-517 30 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-467 30 ft. x 1 in. M710, BMP71
17-011-457 30 ft. x 1.9 in. M710, BMP71
17-004-675 275 ft. x 0.24 in. M710, BMP71
17-004-676 275 ft. x 0.375 in. M610, M611, M710, BMP61, BMP71
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-011-450 Supplier Brady™ Supplier No. M7C240498
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Once applied, CleanLift™ Series Vinyl Cloth Labels are permanent or repositionable.

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 30 ft.
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 30 ft. x 0.24 in.
Length (English) 30 ft.
Length (Metric) 9.14 m
Width (English) 0.24 in.
Width (Metric) 6.1 mm
Alternate Part Number M7C-240-498
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.