Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Repositionable Multi-Purpose Vinyl Labels

Catalog No. p-200072533 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 in. x 25 ft.
1.5 in. x 25 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-572 1 in. x 25 ft.
17-467-564 1.5 in. x 25 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-572 Supplier Brady Supplier No. M4C1000581WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.

  • Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.
  • Special aggressive adhesive stays in place, but removes cleanly without leaving adhesive residue, making it ideal for applications like 5S and inventory.
  • Vinyl film can be thermal transfer printed.
  • Average outdoor durability is 5 years.
  • Service temperature of -40°F to 180°F (-40°C to 82°C).
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Not Autoclavable
Description Repositionable Multi-Purpose Vinyl Labels
Adhesive Type Repositionable
Coating None
Color Black on White
Finish Gloss
Format Cartridge (Label)
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41, BMP51, BMP53, M410, M510, M511
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82.2°C
Dimensions (L x W) 1 in. x 25 ft.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.