Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multi-Purpose Vinyl Labels

Catalog No. 17108836 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
Color:
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-108-836 50 ft. x 0.5 in. Yellow
17-108-835 50 ft. x 0.5 in. White
17-108-831 50 ft. x 1 in. White
17-108-832 50 ft. x 1 in. Yellow
17-108-833 50 ft. x 2 in. White
17-108-834 50 ft. x 2 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-108-836 Supplier Brady™ Supplier No. M6C500581YL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Repositionable vinyl film (B-581) is a durable, flexible, high-gloss material ideal for indoor marking where frequent repositioning is required.

  • Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like Lean 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor lifespan is five years
  • Service temperature of -40°F to +180°F (-40°C to +82°C)
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability
  • A ribbon is required to print this material — use part number M61-R10010 or M61-R6010 for the M610 / BMP61 / M611 Label Printers or M7-R6400 for the M710 / BMP71 Label Printers

Specifications

Adhesive Type Repositionable, Acrylic
Coating Vinyl
Color Yellow
Finish Gloss
Format Roll
Material Vinyl
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.