Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers

Catalog No. 17011687 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
Shape:
Rectangle
Square
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Height (Metric) Shape
17-011-687 0.75 x 0.5 in. 19.05 mm Rectangle
17-011-689 1 x 0.75 in. 25.4 mm Rectangle
17-011-690 1 x 1 in. 25.4 mm Square
17-011-693 1.5 x 0.5 in. 38.1 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-011-687 Supplier Brady™ Supplier No. BM11498
Only null left
Add to Cart
Add to Cart

Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Latex Free No
Quantity 5000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (LxW) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (Metric) 19.05 mm
Alternate Part Number BM-11-498
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.