Learn More
Brady™ Repositionable Multipurpose Vinyl Label Tape for M7 Printers
Repositionable vinyl film is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
Supplier: Brady™ M7C2000581WT
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-581 vinyl material
Specifications
| Not Autoclavable | |
| Repositionable | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Facility Identification, General Identification, Safety Identification | |
| No | |
| Rectangle | |
| -40°C to +82°C | |
| 0.125 mm | |
| 50 ft. | |
| 2 in. | |
| M7C-2000-581-WT |
| ASTM D 2979 | |
| None | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| M710, BMP71 | |
| 50 ft. | |
| -40°F to +180°F | |
| 0.005 in. | |
| 50 ft. x 2 in. | |
| 15.24 m | |
| 50.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.