Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Repositionable Multipurpose Vinyl Label Tape for M7 Printers

Catalog No. p-7250876 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-011-438 White 50 ft. x 0.5 in.
17-011-437 Yellow 50 ft. x 0.5 in.
17-004-647 White 50 ft. x 1 in.
17-004-646 Yellow 50 ft. x 1 in.
17-011-452 White 50 ft. x 2 in.
17-011-451 Yellow 50 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-011-438 Supplier Brady™ Supplier No. M7C500581WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Repositionable vinyl film is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.

  • Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor durability is 5 years
  • Service temperature of -40°C to 82°C (-40°F to 180°F)
  • Made of B-581 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979
Adhesive Type Repositionable
Coating None
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.005 in.
Thickness (Metric) 0.125 mm
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Alternate Part Number M7C-500-581-WT
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.