Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Resealable Write-on Plastic Evidence Bags
SDP

Catalog No. 22446173 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
2.5 x 3 in.
3 x 5 in.
4 x 6 in.
6 x 8 in.
9 x 12 in.
10 x 12 in.
12 x 15 in.
13 x 18 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-173 2.5 x 3 in.
22-446-103 3 x 5 in.
22-446-082 4 x 6 in.
22-446-130 6 x 8 in.
22-446-080 9 x 12 in.
22-446-081 10 x 12 in.
22-446-115 12 x 15 in.
22-446-116 13 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-446-173 Supplier Mopec Supplier No. FS104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure collection, clear documentation, storage, and transport.

  • White write-on area suitable for pencils, pens, or markers
  • Dimension measures 4 mm thick
  • Durable resealable plastic evidence bags designed for secure collection and clear documentation.
  • Made from strong polyethylene, each bag features a Write-on panel for labeling critical case details and a reliable seal to help maintain chain of custody.
  • Ideal for storing and transporting a wide range of forensic evidence.

Specifications

Dimensions (L x W) 2.5 x 3 in.
Product Type Evidence Bag
Color Transparent with White Label
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.