Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tsurumi Pump Residue Pump, 2/3 hp, 115V, 45 GPM, 1 ea

Catalog No. 502776396
Encompass_Preferred

This residue pump is specifically engineered for low-level water removal, making it an ideal solution for draining flat surfaces where a traditional sump is not available. This unit is designed for residential, commercial, and industrial residual drainage applications.

  • Designed for continuous duty cycles in clear water applications
  • Features a 2/3 hp motor with a maximum flow rate of 45 GPM
  • Equipped with an urethane rubber semi-vortex impeller and wear plates for durability
  • Operates down to 1/25 in. water depth
  • Utilizes a dual inside mechanical seal with silicon carbide faces for extended service life
  • Includes a 20 ft. power cord and a garden hose adapter
  • Constructed with a steel motor housing and rubber volute
  • Rated for operation up to 104°F (40°C)

Catalog No. 50-277-6396 Supplier Grainger Supplier No. 183A75
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This residue pump is specifically engineered for low-level water removal, making it an ideal solution for draining flat surfaces where a traditional sump is not available. This unit is designed for residential, commercial, and industrial residual drainage applications.

  • Designed for continuous duty cycles in clear water applications
  • Features a 2/3 hp motor with a maximum flow rate of 45 GPM
  • Equipped with an urethane rubber semi-vortex impeller and wear plates for durability
  • Operates down to 1/25 in. water depth
  • Utilizes a dual inside mechanical seal with silicon carbide faces for extended service life
  • Includes a 20 ft. power cord and a garden hose adapter
  • Constructed with a steel motor housing and rubber volute
  • Rated for operation up to 104°F (40°C)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.