Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ Resin Work Surface For Captair 391 Fume Hood
GREENER_CHOICE

Catalog No. 08444016 Shop All Erlab Products
Change view
Click to view available options
Material:
Phenolic Resin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-444-016 Phenolic Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-016 Supplier Erlab™ Supplier No. 391RT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Phenolic resin work surface with built-in spill tray for 391 fume hood models.

  • For use with Captair 391 Ductless Filtering Fume Hood
  • Includes warranty
  • Built-in spill tray helps keep accidents contained

Specifications

For Use With (Equipment) Captair 391 Ductless Filtering Fume Hood, CaptairFlow 391 Laminar Flow Hood, CaptairBio 391 PCR Workstation
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 33 lb.
Weight (Metric) 15 Kg
Length (English) 35.4 in.
Height (Metric) 76.2 mm
Includes Resin Work Surface and Two Nylon Thumb Screws
Length (Metric) 900 mm
Product Type Work Surface
Voltage 0/1 V
Material Phenolic Resin
Width (Metric) Cabinet 900 mm
Depth (Metric) Cabinet 470 mm
Depth (English) Cabinet 18.5 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 35.4 in.
For Use With (Application) Catching Spills In Fume Hood
Color Black
Warranty One Year
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.