Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Resolve Radial-Pak Column, C18, 5 μm, 8 mm X 100 mm

Catalog No. 50818623 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Radial-Pak columns are plastic compression cartridge segments for liquid chromatography. This non-end-capped column offers unique selectivity for polar compounds, providing higher resolution and balanced retention for their separation.

  • C18 chemistry
  • Reversed Phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Non-endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 90 Å
  • Radial-Pak Column format
  • Surface area: 200
  • HPLC system
  • USP Classification: L1
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 10%

Catalog No. 50-818-623 Supplier Waters Corp Supplier No. WAT084624
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Radial-Pak columns are plastic compression cartridge segments for liquid chromatography. This non-end-capped column offers unique selectivity for polar compounds, providing higher resolution and balanced retention for their separation.

  • C18 chemistry
  • Reversed Phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Non-endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 90 Å
  • Radial-Pak Column format
  • Surface area: 200
  • HPLC system
  • USP Classification: L1
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 10%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.