Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 10 μm, 5 mm x 100 mm

Catalog No. 50785918 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The non-encapped Resolve C18 column offers significantly different selectivity compared to similar HPLC packings. It is commonly used for applications where polar compounds require increased retention.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 5 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 1

Catalog No. 50-785-918 Supplier Waters Corp Supplier No. WAT084620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The non-encapped Resolve C18 column offers significantly different selectivity compared to similar HPLC packings. It is commonly used for applications where polar compounds require increased retention.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 5 mm
  • Length: 100 mm
  • Carbon load: 10%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.