Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Guard Column, C18, 90Å Pore, 5 μm Particle

Catalog No. 50785638 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The non-encapped Resolve C18 column offers significantly different selectivity compared to similar HPLC packings like Nova-Pak and μBondapak. The change in chromatographic behavior is most commonly noticed with polar compounds, which are typically more retained.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • PH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 90 Å
  • Format: Guard column
  • Surface area: 200
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Carbon load: 10%
  • Units per package: 2

Catalog No. 50-785-638 Supplier Waters Corp Supplier No. WAT046915
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The non-encapped Resolve C18 column offers significantly different selectivity compared to similar HPLC packings like Nova-Pak and μBondapak. The change in chromatographic behavior is most commonly noticed with polar compounds, which are typically more retained.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • PH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 90 Å
  • Format: Guard column
  • Surface area: 200
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 3.9 mm
  • Length: 20 mm
  • Carbon load: 10%
  • Units per package: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.