Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Resolve Guard-Pak Insert, C18, 10 μm, 90 Å, 10-pack

Catalog No. 50785949 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Resolve Guard-Pak Inserts feature non-endcapped packings, providing unique chromatographic behavior with increased retention for polar compounds. They protect analytical LC columns from particulates and contaminants, meeting ISO 9001, ISO 13485, and cGMP standards.

  • Non-endcapped packing for unique chromatographic behavior.
  • Increased retention for polar compounds.
  • Protects analytical LC columns from particulates and chemical contaminants.
  • C18 chemistry, Reversed Phase separation mode.
  • Silica particle substrate, spherical shape.
  • pH range: 2 to 8 pH.
  • Maximum pressure: 6000 psi (415 bar).
  • Particle size: 10 μm.
  • Pore size: 90 Å.
  • Compatible with HPLC systems.

Catalog No. 50-785-949 Supplier Waters Corp Supplier No. WAT085824
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resolve Guard-Pak Inserts feature non-endcapped packings, providing unique chromatographic behavior with increased retention for polar compounds. They protect analytical LC columns from particulates and contaminants, meeting ISO 9001, ISO 13485, and cGMP standards.

  • Non-endcapped packing for unique chromatographic behavior.
  • Increased retention for polar compounds.
  • Protects analytical LC columns from particulates and chemical contaminants.
  • C18 chemistry, Reversed Phase separation mode.
  • Silica particle substrate, spherical shape.
  • pH range: 2 to 8 pH.
  • Maximum pressure: 6000 psi (415 bar).
  • Particle size: 10 μm.
  • Pore size: 90 Å.
  • Compatible with HPLC systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.