Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Resolve C8 Radial-Pak, 10 μm, 8 mm X 100 mm

Catalog No. 50785942 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The non-endcapped Resolve packings differ significantly from other packing materials. This difference in chromatographic behavior is most commonly observed with polar compounds, which typically exhibit greater retention.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 5 %
  • Units per package: 1 pk

Catalog No. 50-785-942 Supplier Waters Corp Supplier No. WAT085670
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The non-endcapped Resolve packings differ significantly from other packing materials. This difference in chromatographic behavior is most commonly observed with polar compounds, which typically exhibit greater retention.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 5 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.