Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Resolve Radial-Pak Column, Cyano (CN), 10 μm, 5 mm x 100 mm

Catalog No. 50785920 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These non-endcapped Resolve packings differ significantly from other packing materials, leading to a change in chromatographic behavior, most notably with polar compounds which typically exhibit greater retention.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L10
  • Inner diameter: 5 mm
  • Length: 100 mm
  • Carbon load: 3%
  • Units per package: 1

Catalog No. 50-785-920 Supplier Waters Corp Supplier No. WAT084626
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These non-endcapped Resolve packings differ significantly from other packing materials, leading to a change in chromatographic behavior, most notably with polar compounds which typically exhibit greater retention.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 90 Å
  • Format: Radial-Pak column
  • Surface area: 200
  • System: HPLC
  • USP classification: L10
  • Inner diameter: 5 mm
  • Length: 100 mm
  • Carbon load: 3%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.