Learn More
Waters Corp Waters Resolve Silica Radial-Pak Column, 90Å, 5 μm, 8 mm × 100 mm
Supplier: Waters Corp WAT084634
The non-endcapped Resolve packings differ significantly from Waters' other packing materials. This difference in chromatographic behavior is most commonly observed with polar compounds, which typically show greater retention.
- Non-endcapped packing material
- Designed for improved retention of polar compounds
- Chemistry: Silica
- Separation mode: Normal-Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Silanol activity: High
- Particle shape: Spherical
- Format: Radial-Pak Column
- System: HPLC
- USP classification: L3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.