Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Resonance Box with 4 Mounted Tuning Forks
GREENER_CHOICESCI_ED

Catalog No. S81869 Shop All Supertek Scientific Products
Change view
Click to view available options
Frequency:
256, 320, 384, 512 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S81869 256, 320, 384, 512 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S81869 Supplier Supertek™ Supplier No. PH36133
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Supertek™ Resonance Box with 4 Mounted Tuning Forks is used for demonstrating the formation of basic major cord. Frequencies are 256 Hz 'C1', 320 Hz 'E', 384 Hz 'G' and 512 Hz 'C2'. Size of box 11.25 x 4.50 x 2.50 in. Comes with hammer.

  • Includes 1 each of:
    • 256 Hz 'C1'
    • 320 Hz 'E'
    • 384 Hz 'G'
    • 512 Hz 'C2'
    • Wooden box 11.25 x 4.50 x 2.50 in.
    • Rubber Hammer with handle

Specifications

Product Type Tuning Fork
Includes 4 Mounted Tuning Forks, 1 Hammer
Dimensions (L x W x H) 11.25 x 4.50 x 2.50 in.
Frequency 256, 320, 384, 512 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.