Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Resonance Tube Kit
SCI_ED

Catalog No. S68773 Shop All Medivibe Technology Ltd. Products
Change view
Click to view available options
Frequency:
512 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S68773 512 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68773 Supplier Medivibe Technology Ltd. Supplier No. 700RESTUB

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Includes

  • 512Hz fork
  • Small activator
  • Telescoping resonance tube
  • Instructions

Demonstrate the principles of resonance

  • Using the 512Hz tuning fork, students adjust tubes by sliding one inside the other to find the loudest point
  • Wavelength in the air of the fork is easily calculated by applying constant end correction
  • Dimensions: 10L x 2.5 in. diameter (25.4 x 6.4cm)

Specifications

Product Type Kit, Resonance Tube
For Use With (Application) Demonstrate the principles of resonance
Includes 512Hz fork, Small activator, Telescoping resonance tube, Instruction
Diameter (English) 2.5 in.
Diameter (Metric) 6.4 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Frequency 512 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.