Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Respiratory Hygiene Station with Sign Sleeve
SDP

Catalog No. 22000652
Change view
Click to view available options
Mounting Type:
Stand
Wall
Size:
4 Positions
5 Positions
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type Size
22-000-652 Stand 4 Positions
22-000-651 Wall 4 Positions
22-000-654 Stand 5 Positions
22-000-653 Wall 5 Positions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-000-652 Supplier Poltex Supplier No. RESP4POS3STLSLV
Add to Cart
Add to Cart
This item is not returnable. View return policy

Respiratory Hygiene Station (flu stations, cough stations, sanitizing kiosks) helps reinforce CDC recommendations to prevent transmission of infection by providing PPE, tissue, signage, sanitizing wipes, gloves, and/or hand sanitizer.

  • Respiratory Hygiene Station (flu stations, cough stations, sanitizing kiosks) helps reinforce CDC recommendations to prevent transmission of infection by providing PPE, tissue, signage, sanitizing wipes, gloves, and/or hand sanitizer.
  • Choose from wall mount (hardware included), or stand mount (durable powder coated steel stand included).
  • SEE IMAGE FOR DIMENSIONS and to help choose which version to pick for your lineup of consumables.
  • CONSUMABLES NOT INCLUDED.

Specifications

Color Clear
No. of Shelves None
Size 4 Positions
Includes Sign Sleeve
Width (English) Shelf 4.5 in.
Autoclavable Not Autoclavable
Mounting Type Stand
No. of Doors None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.