Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Respiratory Hygiene Station U-Tub Wipe, Mask, Tissue
SDP

Catalog No. 22000503
Change view
Click to view available options
Mounting Type:
Countertop
Stand
Wall
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
22-000-503 Wall
22-000-501 Countertop
22-000-502 Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Consumables shown for demonstration purposes only and are not included with the product.

Catalog No. 22-000-503 Supplier Poltex Supplier No. RESPUW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Consumables shown for demonstration purposes only and are not included with the product.

Poltex™ Respiratory Hygiene Station holds two boxes of masks (child mask/adult mask or any combination), one large box of tissue or two half-size boxes, and one 8.5 x 11 in. sign.

  • Far left compartment fits many sizes of wipe tubs (up to 5.1 in. diameter), or a bottle of hand sanitizer.
  • Print your own sign.
  • Choose from:
    • Free-standing: Comes with 1/2 in. thick acrylic stand with non-slip rubber bumpons
    • Wall mount: Sign holder mounts to wall, then station mounts to sign holder
    • Countertop : Comes with 1/2 in. thick acrylic countertop base with non-slip rubber bumpons

Specifications

Product Type Respiratory Hygiene Station
For Use With (Equipment) General hygiene products
Mounting Type Wall
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.