Learn More
BinaxNOW™ Respiratory Test Kit Combo Self Test (OTC) COVID-19/Flu A and B, 2 Tests
Shop All Abbott Rapid Diagnostics ProductsDescription
- BinaxNOW™ COVID-19/Flu A and B Combo Self Test simultaneously tests for COVID-19, influenza A and influenza B, with results in 15 minutes.
- BinaxNOW™ COVID-19/Flu A and B Combo Self Test is for non-prescription home use by individuals 14 years or older testing themselves, or adults testing individuals aged 2 years or older.
- Easy-to-use, lateral flow technology with three results from a single swab
- Test cassette format with results in 15-minutes after the test is performed
- Room temperature storage
Specifications
Specifications
| CE Marker | No |
| Clia Complexity | Waived |
| Detectable Analytes | Influenza A, Influenza B, SARS-CoV-2 |
| Detection Method | Lateral flow immunoassay |
| Format | Cassette |
| Sample Type | Anterior Nasal Swab |
| Sensitivity | SARS-CoV-2 PPA: 90.6% Influenza A PPA: 89.7% Influenza B PPA: 86.0% |
| Type | COVID-19/Flu A and B Test Kit |
| For Use With (Application) | Detection and differentiaion of influenza A, influenza B, and SARS-CoV-2 |
| Form | Ready-to-Use (RTU) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.