Learn More
Pacific Handy Cutter Restaurant Safety Cutter with Auto-locking Safety Hood
Description
- NSF Certified for Non-splash Zones
- Auto-retractable safety hood provides the highest level of safety
- Stainless steel blade is easy to sanitize and rust proof
- The embedded blade can not fall out
- Tape splitter
- Cleaning instructions: Product is commercial dishwasher safe and may be hand washed if acceptable to your companys sanitary standards.
- Disposable and Cost-effective
- 3-button activation
- Ambidextrous
Specifications
Specifications
| Product Type | Safety Knife |
| For Use With (Application) | Multipurpose, For Use in Food Service and Manufacturing Facilities |
| Handle Type | Ergonomic |
| Length (English) | 5.625 in. |
| Length (Metric) | 14.28 cm |
| For Use With (Equipment) | PHC CL-36 Coil Lanyard |
| Sterility | Non-sterile |
| Includes | 1 Stainless Steel Blade |
| Certifications/Compliance | NSF Certified for Non-Food Zones |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.