Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Restrictor Coil, PEEK, 0.005 in. i.d., 48 in.

Catalog No. 50792327 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This restrictor coil is a crucial component designed to ensure the proper functioning of a pulse damper by maintaining a minimum back pressure of 500 psi (3447 kPa) or greater. Fabricated from small-diameter PEEK tubing, it prevents pressure fluctuations that could otherwise lead to premature failure of the pulse damper and pump. Solvent flows through the inline filter, then this coil, and finally out the filter/outlet during normal operation.

  • Ensures pulse damper maintains >500 psi back pressure.
  • Prevents premature failure of pulse damper and pump.
  • Constructed from PEEK tubing.
  • Features 0.005 in. i.d. x 48 in. dimensions.
  • Replace with zero-volume union for low flow rates (≤0.5 mL/min.) or high back pressure systems.
  • Replace if plugged.

Catalog No. 50-792-327 Supplier Waters Corp Supplier No. 700000182
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This restrictor coil is a crucial component designed to ensure the proper functioning of a pulse damper by maintaining a minimum back pressure of 500 psi (3447 kPa) or greater. Fabricated from small-diameter PEEK tubing, it prevents pressure fluctuations that could otherwise lead to premature failure of the pulse damper and pump. Solvent flows through the inline filter, then this coil, and finally out the filter/outlet during normal operation.

  • Ensures pulse damper maintains >500 psi back pressure.
  • Prevents premature failure of pulse damper and pump.
  • Constructed from PEEK tubing.
  • Features 0.005 in. i.d. x 48 in. dimensions.
  • Replace with zero-volume union for low flow rates (≤0.5 mL/min.) or high back pressure systems.
  • Replace if plugged.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.