Learn More
Reticulum Stain Kit, 1 Kit, G-Biosciences

Description
Reticular fibers are demonstrated by ammoniacal silver stains. Tissue sections are oxidized by potassium permanganate, then oxalic acid removes the excess potassium permanganate. Ferric ammonium sulfate acts as the sensitizer. After the silver permeation, formalin is used to reduce the silver to its visible metallic form. Finally, gold chloride tones the sections and any unreduced silver is removed by sodium thiosulfate. Kit Components:
- Sodium Hydroxide Solution: 100 mL
- Potassium Permanganate Solution: 250 mL
- Oxalic Acid Solution: 100 mL
- Ferric Ammonium Sulfate Solution: 250 mL
- Silver Nitrate Solution: 50 mL
- Gold Chloride Solution: 250 mL
- Sodium Thiosulfate Solution: 250 mL
Specifications
Specifications
| Quantity | 1 Kit |
| Product Type | Reticulum Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.